Voyager™ 12.5 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSH150G3RVA0000  |  Item #7517854  |  Manufacturer Part #YSH150G3RVA0000

Type:

TYSH150G3RVA0000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Horizontal

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 12.5 Tons

Type: TYSH150G3RVA0000

Volts: 230V