Voyager™ 12.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD150G4RHB008G  |  Item #5114949  |  Manufacturer Part #YHD150G4RHB008G

Tonnage:

12.5 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 150

Max CFM: 6000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 12.5 Tons

Volts: 460V