Trane
Voyager™ 12.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHD150G4RLB09BX | Item #7655275 | Manufacturer Part #YHD150G4RLB09BX
Type:
TYHD150G4RLB09BXProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Micro-channel
Collection: Voyager™
Configuration: Downflow
MBH: 150
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Three
Tonnage: 12.5 Tons
Type: TYHD150G4RLB09BX
Volts: 460V