Voyager™ 12.5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSD150G4RHA045T  |  Item #7492506  |  Manufacturer Part #YSD150G4RHA045T

Type:

TYSD150G4RHA045T

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 12.5 Tons

Type: TYSD150G4RHA045T

Volts: 460V