12.5 Tons Commercial Packaged Air Conditioner
Voyager™ 12.5 Tons Commercial Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 150000
- Collection:
- Voyager™
- Configuration:
- Downflow
- EER:
- 11
- MBH:
- 150
- Max CFM:
- 5000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 12.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V