12.5 Tons Commercial Packaged Heat Pump
Voyager™ 12.5 Tons Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Light Commercial
- Collection:
- Voyager™
- Configuration:
- Horizontal
- EER:
- 10.6
- Energy Star Compliant:
- No
- Height:
- 54 in
- Horsepower:
- 3 hp
- Length:
- 122-5/16 in
- MBH:
- 150
- Max CFM:
- 5000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 12.5 Ton
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 84-3/16 in