Voyager™ 15 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSD180G3RHA30CJ  |  Item #7426063  |  Manufacturer Part #YSD180G3RHA30CJ

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 180

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 15 Tons

Volts: 208/230V