Trane

Voyager™ 15 Tons 460V 7200 cfm High Efficiency Downflow Packaged Gas or Electric Unit

Part #TYHD180F4RHA0BT0  |  Manufacturer Part #YHD180F4RHA0BT0

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

Collection: Voyager™

Configuration: Downflow

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Max CFM: 7200

Phase: Three Phase

Power Source: [Electric, Gas]

Tonnage: 15 Tons

Volts: 460V