15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Voyager™ 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Voyager™ 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TWSD180E4RGB382E
  • Item #7641441
  • Manufacturer Part #WSD180E4RGB382E
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Voyager™
Configuration:
Downflow
MBH:
180
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Two
Tonnage:
15 Ton
Type:
TWSD180E4RGB382E
Volts:
460V