Voyager™ 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD180G4RHB2W3R  |  Item #7500173  |  Manufacturer Part #YHD180G4RHB2W3R

Type:

TYHD180G4RHB2W3R
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 180

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 15 Tons

Type: TYHD180G4RHB2W3R

Volts: 460V