15 Tons Two-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Trane

Voyager™ 15 Tons Two-Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Voyager™ 15 Tons Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSH180G3R0A0000
  • Item #7301389
  • Manufacturer Part #TSH180G3R0A0000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
186000
Collection:
Voyager™
Configuration:
Horizontal
EER:
11
MBH:
186
Max CFM:
6000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
15 Ton
UL Listed:
Yes
Volts:
230V