17.5 Tons 210 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Voyager™ 17.5 Tons 210 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Voyager™ 17.5 Tons 210 MBH 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYSH210G3RLA0000
  • Item #7301421
  • Manufacturer Part #YSH210G3RLA0000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
101, 93
BTU:
210000
BTU Cooling Rating:
210000 Btu/h
BTU Heat Rating:
350000 Btu/h
Coil Type:
Micro-channel
Collection:
Voyager™
Configuration:
Horizontal
Decibel Rating (dB):
90 dB
EER:
11
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
MBH:
210
Max CFM:
8400 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
17.5 Ton
UL Listed:
Yes
Volts:
208/230V