Trane

Voyager™ 17.5 Tons 230V High Efficiency Downflow Packaged Gas or Electric Unit

Part #TYHD210F3RLA26XJ  |  Manufacturer Part #YHD210F3RLA26XJ

Tonnage:

17.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

Collection: Voyager™

Configuration: Downflow

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Max CFM: 8400

Phase: Three Phase

Power Source: [Electric, Gas]

Tonnage: 17.5 Tons

Volts: 208/230V