Voyager™ 20 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSD240G3RHA1MC4  |  Item #7653421  |  Manufacturer Part #YSD240G3RHA1MC4

Type:

TYSD240G3RHA1MC4
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 20 Tons

Type: TYSD240G3RHA1MC4

Volts: 230V