Voyager™ 20 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD240G4RHB349D  |  Item #7544492  |  Manufacturer Part #YHD240G4RHB349D

Type:

TYHD240G4RHB349D
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 240

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 20 Tons

Type: TYHD240G4RHB349D

Volts: 460V