Voyager™ 20 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD240G4RZB2W3R  |  Item #7500171  |  Manufacturer Part #YHD240G4RZB2W3R

Type:

TYHD240G4RZB2W3R
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 240

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Three

Tonnage: 20 Tons

Type: TYHD240G4RZB2W3R

Volts: 460V