Trane
Voyager™ 20 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSD240G4RLA00W9 | Item #7507629 | Manufacturer Part #YSD240G4RLA00W9
Type:
TYSD240G4RLA00W9Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Micro-channel
Collection: Voyager™
Configuration: Downflow
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 20 Tons
Type: TYSD240G4RLA00W9
Volts: 460V