20 Tons Commercial Packaged Heat Pump
Voyager™ 20 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Light Commercial
- Collection:
- Voyager™
- Configuration:
- Downflow
- EER:
- 9.7
- Energy Star Compliant:
- No
- Height:
- 54 in
- Horsepower:
- 5 hp
- Length:
- 122-5/16 in
- MBH:
- 240
- Max CFM:
- 6400 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 20 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 84-3/16 in