Trane

Voyager™ 20 Tons Commercial Packaged Heat Pump

Part #TWSH240E3R0B0000  |  Manufacturer Part #WSH240E3R0B0000

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Light Commercial

Collection: Voyager™

Configuration: Horizontal

EER: 9.7

Energy Star Compliant: No

Height: 54 in

Horsepower: 5 hp

Length: 122-5/16 in

MBH: 240

Max CFM: 6400

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 20 Tons

UL Listed: No

Volts: 230V

Width: 84-3/16 in