Voyager™ 12.5 Tons 230V Three Phase Standard Efficiency Downflow Packaged Gas or Electric Unit

Part #TYSD150F3RHA02B5  |  Manufacturer Part #YSD150F3RHA02B5

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AFUE: 80.70

Collection: Voyager™

Configuration: Downflow

EER: 11

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Electric, Gas]

Stages: Two

Tonnage: 12.5 Tons

Volts: 230V