Voyager™ 25 Tons 300 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSD300G4RLA0000  |  Item #7301418  |  Manufacturer Part #YSD300G4RLA0000

Tonnage:

25 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: 59

BTU: 300000

BTU Cooling Rating: 296400 Btu/h

BTU Heat Rating: 400000 Btu/h

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

Decibel Rating dB : 90 dB

EER: 10

Energy Star Compliant: No

Fuel Type: [Natural Gas, Propane]

MBH: 300

Max CFM: 11000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 25 Tons

UL Listed: Yes

Volts: 460V