Voyager™ 25 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD300G4RHB00S6  |  Item #7579119  |  Manufacturer Part #YHD300G4RHB00S6

Type:

TYHD300G4RHB00S6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 300

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Four

Tonnage: 25 Tons

Type: TYHD300G4RHB00S6

Volts: 460V