25 Tons R-410A Two-Stage Commercial Packaged Air Conditioner
Voyager™ 25 Tons R-410A Two-Stage Commercial Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 82.00 %
- BTU:
- 300000
- BTU Cooling Rating:
- 272000 Btu/h
- Collection:
- Voyager™
- Compressor Type:
- Scroll
- Configuration:
- Downflow
- EER:
- 10
- MBH:
- 300
- Max CFM:
- 16100 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 25 Ton
- UL Listed:
- No
- Volts:
- 460V
- Watts:
- 54 kW