25 Tons Two-Stage Commercial Packaged Air Conditioner

You last purchased this on
 
Trane

Voyager™ 25 Tons Two-Stage Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Voyager™ 25 Tons Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #TTSD300G4R0A0000
  • Item #7301375
  • Manufacturer Part #TSD300G4R0A0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
296000
Collection:
Voyager™
Configuration:
Downflow
EER:
10
MBH:
296
Max CFM:
10000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
25 Ton
UL Listed:
Yes
Volts:
460V