0 items

Trane 4MYW6 Series Single-Zone Wall Mount Indoor 0.5 - 2 Ton Mini-Split Air Conditioner

T4MYW65A10N0B

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.01
BTU
9000
CFM
200
Collection
4MYW6 Series
Decibel Rating dB
43 dB
Depth
7-9/10 in
Energy Star Compliant
No
Height
11-1/10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
330
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
18.7
Width
30-3/10 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday