0 items

Trane 4MXW85 Series Single-Zone Wall Mount Indoor Mini-Split Heat Pump

T4MXW85A10N0C

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.9
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
9800 Btu/h
CFM
218
Collection
4MXW85 Series
Decibel Rating dB
42 dB
Depth
7-1/10 in
Energy Star Compliant
No
Height
10-4/5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
307
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
22
Width
33-3/10 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday