Trane XL16i 4 Ton 16 SEER Single-Stage R-410A Heat Pump Condenser

T4TWX60H1000B

Manufacturer Part #: 4TWX6048H1000B

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
26
Auto Switching Heat Cool
No
BTU Cooling Rating
47000 Btu/h
Coil Type
Spine Fin
Collection
XL16i
Compressor Type
Scroll
Depth
34 in
Green
Energy Star, Yes
Height
54 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
47
Max Fuse Size
40
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
16
Sound Blanket
No
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Width
37 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday