2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
This product has been replaced by
Manufacturer Part #4TWX5030N1000A
XL16i 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 17
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 28600 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- XL16i
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 46 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 28.6
- Material:
- Steel
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in