1.5 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A

You last purchased this on
 
Trane

4TTR4 XR14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTR4 XR14 1.5 Ton - up to 14.8 SEER2 - Air Conditioner - R-410A

  • Fast #
  • Part #T4TTR4019N1000A
  • Item #9816607
  • Manufacturer Part #4TTR4019N1000A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
19000
Coil Type:
Spine Fin
Collection:
4TTR4 XR14
Compressor Type:
Climatuff™
Depth:
33 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
15 oz
Green Product:
Yes, Energy Star
Height:
29 in
MBH:
19
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Stages:
Single
Temperature Range:
Up to 115 Deg F
Tonnage:
1.5 Ton
UL Listed:
UL 1995
Volts:
208/230V