Trane

XR14 3 Tons R-410A 14 Seer Split System Heat Pump (First Design Sequence)

Part #T4TWR4036D1000A  |  Manufacturer Part #4TWR4036D1000A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 35

BTU: 36000

Collection: XR14

Depth: 34 in

Energy Star Compliant: No

Height: 33 in

Refrigerant: R-410A

SEER: 14

Tonnage: 3 Tons

Volts: 208/230V

Width: 37 in