4 Ton - 16.0 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Trane

XR16 4 Ton - 16.0 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

XR16 4 Ton - 16.0 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR6048N1000A
  • Item #9878477
  • Manufacturer Part #4TWR6048N1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-stage Climatuff™ compressor
  • Galvanized-steel louvered panels
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Spine Fin™ outdoor coil
  • Sound insulator on compressor
  • Corrosion-resistant Weatherguard™ fasteners
  • Baked-on powder paint
  • Requires Certification

Specifications

AMP:
28
Auto Switching Heat:
No
BTU:
48000
Coil Type:
Spine Fin
Collection:
XR16
Compressor Type:
Climatuff™
Decibel Rating (dB):
72 dB
Depth:
34 in
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
9 oz
Green Product:
Yes, Energy Star
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
45 in
Horsepower:
1/5 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
20.0
SEER2:
14.3
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
292 lb
Width:
37 in