Trane XR17 Series 17 SEER Two-Stage R-410A Split-System Heat Pump

T4TWR7A1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.30, 152.9, 28.8, 37
Auto Switching Heat Cool
No
BTU
60000
Collection
XR17 Series
Decibel Rating dB
74 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
45-1/8 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday