Trane XR80 21 in. 80% AFUE 5 Ton Single-Stage Upflow and Horizontal Left Natural or LP Gas Furnace

TTUD1CA9601B

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13.8
BTU
80000
CSA Certified
Yes
Collection
XR80
Condensing
No
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
3/4 hp
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday