Trane

XV18 3 Ton 18 SEER Variable-Stage R-410A 1/3 hp Split-System Heat Pump

Part #T4TWV8036A1000B  |  Manufacturer Part #4TWV8036A1000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [18.1, 10.2, 17, 2.8]

Auto Switching Heat Cool : Yes

BTU: 36000

Coil Type: Spine Fin

Collection: XV18

Communicating: Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 29-3/4 in

Energy Star Compliant: No

Height: 40-3/4 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Material: Galvanized Steel

Max CFM: 2850

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 18

Sound Blanket: Yes

Stages: Variable

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 200/208/230V

Width: 32-5/8 in