Trane

XV18 5 Ton 18 SEER Variable-Stage R-410A 1/3 hp Split-System Heat Pump

Part #T4TWV8060A1000B  |  Manufacturer Part #4TWV8060A1000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [27.5, 12, 2.8, 37]

Auto Switching Heat Cool : Yes

BTU: 60000

Coil Type: Spine Fin

Collection: XV18

Communicating: Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 34-1/4 in

Energy Star Compliant: No

Height: 45-1/8 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 60

Material: Galvanized Steel

Max CFM: 4757

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 18

Sound Blanket: Yes

Stages: Variable

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 200/208/230V

Width: 37-1/4 in