Trane

XV20i 3 Ton R-410A 20 SEER Heat Pump

Part #T4TWV0036A1000C  |  Manufacturer Part #4TWV0036A1000C

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 26

Auto Switching Heat Cool : No

BTU: 36000

Coil Type: Spine Fin

Collection: XV20i

Compressor Type: Scroll

Configuration: Commercial Split

Decibel Rating dB : 72 dB

Depth: 34 in

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 50 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Material: Galvanized Steel

Max CFM: 3670

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 20

Sound Blanket: No

Stages: Variable

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 200/208/230V

Width: 37 in