XV20i 3 Tons 20 SEER R-410A Air Conditioner Condenser

Part #T4TTV0036B1000B  |  Item #7016228  |  Manufacturer Part #4TTV0036B1000B

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 18

BTU: 36000

Collection: XV20i

Compressor Type: Scroll

Decibel Rating dB : 66 dB

Depth: 34 in

Energy Star Compliant: No

Height: 50 in

Liquid Line OD : 3/8 in

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 20

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Width: 37 in