
This product has been replaced by
Trane R410A S/S H/P 20 SEER 4T VS
Part #: T4TWV0048A1000C
Trane
XV20i 4 Ton 20 SEER Commercial Split Variable-Stage R-410A 1/3 hp Split-System Heat Pump
Part #T4TWV0048A1000B | Item #7016224 | Manufacturer Part #4TWV0048A1000B
Tonnage:
4 TonsProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Green
Specifications
AMP: 29
Auto Switching Heat Cool : No
BTU: 48000
Coil Type: Spine Fin
Collection: XV20i
Compressor Type: Scroll
Configuration: Commercial Split
Decibel Rating dB : 76 dB
Depth: 34 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 50 in
Horsepower: 1/3 hp
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
MBH: 48
Material: Galvanized Steel
Max CFM: 4517
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 20
Sound Blanket: No
Stages: Variable
Suction Line OD : 7/8 in
Tonnage: 4 Tons
UL Listed: No
Volts: 200/208/230V
Width: 37 in