
This product has been replaced by
Trane R410A S/S CDR 20 SEER 4T VS
Part #: T4TTV0048A1000C
Trane
XV20i 4 Tons 20 SEER R-410A Variable-Stage Air Conditioner Condenser
Part #T4TTV0048A1000B | Item #7016219 | Manufacturer Part #4TTV0048A1000B
Tonnage:
4 TonsProduct Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AMP: 23
BTU: 48000
Collection: XV20i
Compressor Type: Scroll
Decibel Rating dB : 74 dB
Depth: 34 in
Energy Star Compliant: No
Height: 50 in
Liquid Line OD : 3/8 in
Max Fuse Size: 35
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 20
Sound Blanket: No
Stages: Variable
Suction Line OD : 7/8 in
Tonnage: 4 Tons
UL Listed: No
Volts: 208/230V
Width: 37 in