5 Tons 20 SEER R-410A Variable-Stage Air Conditioner Condenser

You last purchased this on
 
Trane

XV20i 5 Tons 20 SEER R-410A Variable-Stage Air Conditioner Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

XV20i 5 Tons 20 SEER R-410A Variable-Stage Air Conditioner Condenser

  • Fast #
  • Part #T4TTV0061A1000B
  • Item #7016192
  • Manufacturer Part #4TTV0061A1000B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
27
BTU:
61000
Collection:
XV20i
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
54 in
Liquid Line (OD):
3/8 in
Max CFM:
4787 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20
Sound Blanket:
No
Stages:
Variable
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in