Trane

ZDAMP 12 in. XXL Aluminum Bottom Mount Damper

Part #TZDAMPBMMA1012A  |  Manufacturer Part #ZDAMPBMMA1012A

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: ZDAMP

Gauge: 18

Height: 10 in

Material: Aluminum

Size: XXL

Volts: 24V

Width: 12 in