Trane

ZDAMP 16 in. XXL Aluminum Bottom Mount Damper

Part #TZDAMPBMMA1016A  |  Manufacturer Part #ZDAMPBMMA1016A

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: ZDAMP

Height: 10 in

Material: Aluminum

Size: XXL

Volts: 24V

Width: 16 in