Trans-21™ 30 in. PVC Gasket Joint Pipe

Part #DR21BP30  |  Item #4227623

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #DR21BP16Item #3971653

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DR21BP18Item #4227626

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DR21BP20Item #4227627

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DR21BP24Item #4227622

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DR21BP30Item #4227623

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #DR21BP36Item #4227624

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477]

AWWA Specifications: AWWA C-900

Application: Potable Water

CSA Certified: CSA B137.3

Collection: Trans-21™

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket

End Connection 2: Spigot

End Connections: Gasket x Spigot

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 32 in

Pipe Tubing Size: 30 in

Pressure Class: 200 psi

Schedule Class: SDR 21

UL Listed: Yes

Wall Thickness: 1.524 in

Waterworks PVC Pipe Type: DR21