1-29/50 in. Plastic Pipe-to-Pipe Connector

Part #T66064000  |  Item #2240772  |  Manufacturer Part #66064000

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-29/50 in

    Part #T66064000Item #2240772Mfr. Part #66064000

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Application: [Compressed Air, Pipelines]

Clean Bagged: No

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

FM Approved: No

Fitting Size 1: 1-29/50 in

Fitting Size 2: 1-29/50 in

Fitting Sizes: 1-29/50 in

Fitting Type: Straight

IAPMO Listed: No

Length: 8-7/100 in

Material: Plastic

NSF Certified: No

Outside Diameter: 2-16/25 in

Temperature Range: -20 to 60 Deg C

UL Listed: UL 94HB