1-57/100 in. 90 Degree Union Plastic Elbow
1-57/100 in. 90 Degree Union Plastic Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 1-57/100 in
- Fitting Size 2:
- 1-57/100 in
- Fitting Sizes:
- 1-57/100 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi