Transducers Direct Wireless Pressure Gauge

TTDWLB10003

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 1%
  • Download the free app, install the transducer and wirelessly connect - no confusing wiring to figure out
  • Ideal for hydrant flow tests
  • Pressure readings on your smart phone
  • The TDWLB features a long battery life and the patent pending design makes it a perfect fit
  • Use for hydrant flow testing, residential pressure tests, system pressure checks, plant pressure monitoring, sprinkler systems or anywhere you need to monitor pressure without the need of wires
  • Wireless Bluetooth® technology

SPECIFICATIONS

Application
Industrial, Waterworks
Battery Type
Lithium
CE Approved
Yes
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
50
Low Pressure
0
Material
Stainless Steel
Material Type
304 SS
NEMA Specifications
NEMA IP65
NSF Certified
No
Power Source
Battery
Temperature Range
14 to 185 ° F
Type
TTDWLB100005003

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday