2 in. Steel End Plug with Hook
2 in. Steel End Plug with Hook
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Steel
- Product Type:
- End Plug, Hook
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 2.50 lb