Travis Pattern and Foundry

3 in. Clamp Lock Ring

Part #TUVEOCLAMP3  |  Manufacturer Part #UVEO CLAMP3

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Product Type: Lock Ring Clamp

Smart Home Enabled: No

UL Listed: No