4-1/2 in. Rubber Gasket

You last purchased this on
 
Travis Pattern and Foundry

4-1/2 in. Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Travis Pattern and Foundry

4-1/2 in. Rubber Gasket

  • Fast #
  • Part #T10645F
  • Item #7749441
  • Manufacturer Part #10-6-4/5F
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Sprinkler Systems
Diameter:
4-1/2 in
Material:
Rubber
Product Type:
Gasket
Smart Home Enabled:
No
UL Listed:
No
Weight:
1.7 oz