4 in. Aluminum Wye Strainer
4 in. Aluminum Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Filter
- Diameter:
- 4 in
- Mesh Size:
- 1/16
- Product Type:
- Wye Strainer
- Smart Home Enabled:
- No
- UL Listed:
- No